Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, Poly, 1/8 In Dia, Natural, PK57
Mfr # 900-12001
Zoro # G0446844
product price: $18.99
/pk 57, $0.33/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 5/32 in
- Container Size 1 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-12001
- Zoro # G0446844
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 1/8 in |
Details
Item | Plastic Welding Rod |
Material | Polypropylene |
Color | Off-White |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 5/32 in |
Weight | 1 lb |
Material Grade | Standard |
Series | 900-12 |
Minimum Operating Temperature | 550 Degrees F |
Polymer Type | Polypropylene |
Maximum Operating Temperature | 625 Degrees F |
Standards | Not Rated |
Rod Shape | Round |
For Maximum Material Thickness | 5/32 in |
Process | Plastic Welding |
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Nokorode 1.7 oz Lead-Free Soldering Flux 1 pc (14002)
- HARRIS Handle, Welding (43-2)
- MASTER APPLIANCE Ejector (80-07U)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Clear (231410)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- SEELYE Thermoplastic Welding Rod, PK 39 (900-11201)
- SEELYE Thermoplastic Welding Rod, PK 24 (900-18009)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni55, 1/8x36", 1lb (ERNI55-125-01T)
- Seelye Thermoplastic Welding Rods