Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, LDPE, 5/32 In, Black, PK42
Mfr # 900-14021
Zoro # G1776853
original price:
$15.85
5% off
new price: $14.99
/pk 42, $0.36/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Diameter 5/32 in
- Temperature Range 500 Degrees to 550 Degrees F
- For Material Thickness Up to 1/4 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-14021
- Zoro # G1776853
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Container Size | 1 lb |
Length | 48 in |
Overall Diameter | 5/32 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | LDPE |
Color | Black |
Temperature Range | 500 Degrees to 550 Degrees F |
For Material Thickness | Up to 1/4 in |
Minimum Operating Temperature | 500 Degrees F |
For Maximum Material Thickness | 1/4 in |
Weight | 1 lb |
Maximum Operating Temperature | 550 Degrees F |
Rod Shape | Round |
Polymer Type | LDPE |
Material Grade | Standard |
Process | Plastic Welding |
Standards | Not Rated |
Series | 900-140 |
Description
Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE, Series 900-140, Standards Not Rated, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #2 (0330-0006) (2-1-101)
- MILLER ELECTRIC Handle Textured D Shape (CS110-H)
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- SEELYE Welding Rod, ABS, 1/8 In, Natural, PK50 (900-10031)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- SEELYE Welding Rod, LDPE, 1/8 In, Natural, PK52 (900-14011)
- Seelye Thermoplastic Welding Rods