Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, LDPE, 1/8 In, Black, PK56
Mfr # 900-14020
Zoro # G0252454
original price:
$16.59
10% off
new price: $14.89
/pk 56, $0.27/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Diameter 1/8 in
- Temperature Range 500 Degrees to 550 Degrees F
- For Material Thickness Up to 5/32 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-14020
- Zoro # G0252454
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 1/8 in |
Details
Item | Plastic Welding Rod |
Material | LDPE |
Color | Black |
Temperature Range | 500 Degrees to 550 Degrees F |
For Material Thickness | Up to 5/32 in |
Polymer Type | LDPE |
For Maximum Material Thickness | 5/32 in |
Rod Shape | Round |
Material Grade | Standard |
Series | 900-140 |
Standards | Not Rated |
Weight | 1 lb |
Process | Plastic Welding |
Maximum Operating Temperature | 550 Degrees F |
Minimum Operating Temperature | 500 Degrees F |
Description
Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE, Series 900-140, Standards Not Rated, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Fume Extraction Duct Kit with Rectangle Nozzle (C1571)
- POWERWELD PowerWeld Professional Series ADF Welding Helmet, Klown (PWH9855G3)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E316/316L-16, 10 lb. (S482944-G33)
- TEXWIPE CO Texwipe Large GeneralPurpose Rectangular Head Swabs, 100PK (TX707A)
- SEELYE Welding Rod, LDPE, 1/8 In, Natural, PK52 (900-14011)
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- BLUE DEMON SS TIG, Welding Rod, 0.045"X36", 10lb. (ER308L-045-10T)
- Seelye Thermoplastic Welding Rods