Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, HMWDPE, 5/32 In, Black, PK35
Mfr # 900-19005
Zoro # G2082857
original price:
$17.75
9% off
new price: $15.99
/pk 35, $0.46/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMWPE
- Diameter 5/32 in
- Temperature Range 900 Degrees to 1000 Degrees F
- For Material Thickness Up to 1/4 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-19005
- Zoro # G2082857
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Container Size | 1 lb |
Length | 48 in |
Overall Diameter | 5/32 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | HMWPE |
Color | Black |
Temperature Range | 900 Degrees to 1000 Degrees F |
For Material Thickness | Up to 1/4 in |
Polymer Type | HMWPE |
Rod Shape | Round |
Maximum Operating Temperature | 1,000 Degrees F |
Material Grade | Standard |
Process | Plastic Welding |
Series | 900-1900 |
For Maximum Material Thickness | 1/4 in |
Weight | 1 lb |
Standards | Not Rated |
Minimum Operating Temperature | 900 Degrees F |
Description
Plastic Welding Rod, Material HMWPE, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type HMWPE, Series 900-1900, Standards Not Rated, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- BESSEY Table Clamp Accessory, Pivot Support Pad (TW16VAD)
- WELLER Bent Chisel Tip Cartridge, WMRP (T0054460599N)
- INDUCTION INNOVATIONS Preformed Coil, 7/8" ID (MD99-601)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Natural, PK34 (900-19002)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- SEELYE Thermoplastic Welding Rod, PK 24 (900-18009)
- BLUE DEMON Martensitic SS, TIG Rod, 3/32x36", 10lb Box (ER410-094-10T)
- Seelye Thermoplastic Welding Rods