Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, HDPE, 5/32 In, Natural, PK34
Mfr # 900-14002
Zoro # G0960933
original price:
$16.65
9% off
new price: $14.99
/pk 34, $0.44/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Diameter 5/32 in
- Temperature Range 500 Degrees to 600 Degrees F
- For Material Thickness Up to 1/4 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-14002
- Zoro # G0960933
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 5/32 in |
Details
Item | Plastic Welding Rod |
Material | HDPE |
Color | Off-White |
Temperature Range | 500 Degrees to 600 Degrees F |
For Material Thickness | Up to 1/4 in |
Polymer Type | Polyethylene |
Rod Shape | Round |
Weight | 1 lb |
Process | Plastic Welding |
Minimum Operating Temperature | 500 Degrees F |
Material Grade | Standard |
Maximum Operating Temperature | 600 Degrees F |
For Maximum Material Thickness | 1/4 in |
Standards | Not Rated |
Series | 900-140 |
Description
Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyethylene, Series 900-140, Standards Not Rated, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS 16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc (AM13406)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #3 (0331-0016) (3-3-101)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 25 lb (ED032881)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50F)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- SEELYE Welding Rod, LDPE, 1/8 In, Natural, PK52 (900-14011)
- BLUE DEMON Low Alloy, TIG Weld Rod, 0.035X36", 1lbTube (ER80SD2-035-01T)
- Seelye Thermoplastic Welding Rods