Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, HDPE, 5/32 In, Black, PK35
Mfr # 900-14032
Zoro # G2338007
product price: $16.59
/pk 35, $0.47/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Diameter 5/32 in
- Temperature Range 500 Degrees to 600 Degrees F
- For Material Thickness Up to 1/4 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-14032
- Zoro # G2338007
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Length | 48 in |
Container Size | 1 lb |
Overall Length | 48 in |
Overall Diameter | 5/32 in |
Details
Item | Plastic Welding Rod |
Material | HDPE |
Color | Black |
Temperature Range | 500 Degrees to 600 Degrees F |
For Material Thickness | Up to 1/4 in |
Maximum Operating Temperature | 600 Degrees F |
Series | 900-140 |
Polymer Type | Polyethylene |
Rod Shape | Round |
Standards | Not Rated |
Process | Plastic Welding |
For Maximum Material Thickness | 1/4 in |
Material Grade | Standard |
Weight | 1 lb |
Minimum Operating Temperature | 500 Degrees F |
Description
Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyethylene, Series 900-140, Standards Not Rated, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 300 A, Max 2/0 AWG (91101182)
- CHEMTRONICS Desoldering Wick, 10 ft., 4, Copper (40-4-10)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 33 lb (70S603533)
- ELECTRIDUCT Replacement Blade for HHHK-HS18 / HHHK-HS68 Hand Held Hot Knife (TL-TORCH-BLADE-HP104)
- SEELYE Welding Rod, HDPE, 5/32 In, Natural, PK34 (900-14002)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- SEELYE Thermoplastic Welding Rod, PK 24 (900-18009)
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 1lb Tube (SILBRZ-063-01T)
- Seelye Thermoplastic Welding Rods