Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, HDPE, 3/16 In, Black, PK23
Mfr # 900-14033
Zoro # G2683073
original price:
$31.49
47% off
new price: $16.59
/pk 23, $0.72/ea
Not eligible for select promotions
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Diameter 3/16 in
- Temperature Range 500 Degrees to 600 Degrees F
- For Material Thickness Up to 1/2 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-14033
- Zoro # G2683073
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 3/16 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Welding Rod |
Material | HDPE |
Color | Black |
Temperature Range | 500 Degrees to 600 Degrees F |
For Material Thickness | Up to 1/2 in |
Weight | 1 lb |
For Maximum Material Thickness | 1/2 in |
Rod Shape | Round |
Standards | Not Rated |
Polymer Type | Polyethylene |
Maximum Operating Temperature | 600 Degrees F |
Minimum Operating Temperature | 500 Degrees F |
Series | 900-140 |
Material Grade | Standard |
Process | Plastic Welding |
Description
Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyethylene, Series 900-140, Standards Not Rated, Package Quantity 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- MILLER ELECTRIC Water Hose, Braided Rubber, 25 Ft (7.6m) (41V32R)
- RADNOR Contact Tip, 0.035, Miller, PK25 (RAD64002902)
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Thermoplastic Welding Rod, PK 24 (900-18009)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- SEELYE Welding Rod, LDPE, 5/32 In, Black, PK42 (900-14021)
- SEELYE Welding Rod, LDPE, 3/16 In, Natural, PK25 (900-14013)
- BLUE DEMON Aluminum Tig Rod, 1/16"x36", 10lb, Box (ER4047-063-10T)
- Seelye Thermoplastic Welding Rods