Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, CPVC, 5/32 In, Gray, PK22
Mfr # 900-13002
Zoro # G1964033
original price:
$39.35
21% off
new price: $30.95
/pk 22, $1.41/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Diameter 5/32 in
- Temperature Range 900 Degrees to 1000 Degrees F
- For Material Thickness Up to 1/4 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-13002
- Zoro # G1964033
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 5/32 in |
Details
Item | Plastic Welding Rod |
Material | CPVC |
Color | Gray |
Temperature Range | 900 Degrees to 1000 Degrees F |
For Material Thickness | Up to 1/4 in |
Material Grade | Standard |
Weight | 1 lb |
For Maximum Material Thickness | 1/4 in |
Rod Shape | Round |
Maximum Operating Temperature | 1,000 Degrees F |
Standards | Not Rated |
Series | 900-130 |
Polymer Type | CPVC |
Minimum Operating Temperature | 900 Degrees F |
Process | Plastic Welding |
Description
Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Gray, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC, Series 900-130, Standards Not Rated, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E7018AC, 50 lb. (S119832-G35)
- WELLER Soldering Iron, 100 W (W100P3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Natural, PK34 (900-19002)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- SEELYE Welding Rod, ABS, 1/8 In, White, PK47 (900-10041)
- SEELYE Welding Rod, LDPE, 1/8 In, Black, PK56 (900-14020)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- BLUE DEMON SS TIG, Welding Rod, 1/16"x36"x1lb. Tube (ER308LSI-063-01T)
- Seelye Thermoplastic Welding Rods