Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, CPVC, 1/8 In, Gray, PK37
Mfr # 900-13001
Zoro # G2939097
product price: $30.95
/pk 37, $0.84/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CPVC
- Diameter 1/8 in
- Color Gray
- Temperature Range 900 Degrees to 1000 Degrees F
- For Material Thickness Up to 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-13001
- Zoro # G2939097
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 48 in |
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | CPVC |
Color | Gray |
Temperature Range | 900 Degrees to 1000 Degrees F |
For Material Thickness | Up to 5/32 in |
Rod Shape | Round |
Minimum Operating Temperature | 900 Degrees F |
Weight | 1 lb |
Polymer Type | CPVC |
Series | 900-130 |
For Maximum Material Thickness | 5/32 in |
Standards | Not Rated |
Material Grade | Standard |
Maximum Operating Temperature | 1,000 Degrees F |
Process | Plastic Welding |
Description
Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Gray, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC, Series 900-130, Standards Not Rated, Package Quantity 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- VICTOR Cutting Tip, 3 Size, Propane, Natural Gas, Brass (0333-0325)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- BLUE DEMON Gouging Carbons, Copper, 5/16x12", PK50 (ACGE-CC-516)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- SEELYE Welding Rod, PP, 3/16 In, White, PK24 (900-12013)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- SEELYE Welding Rod, CPVC, 3/16 In, Gray, PK16 (900-13003)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- BLUE DEMON Aluminum, TIG Weld Rod, 1/8x36", 10lb. Box (ER4043-125-10T)
- Seelye Thermoplastic Welding Rods