Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, Copolymer, 3/16 In, Black, PK25
Mfr # 900-17009
Zoro # G0453336
product price: $21.55
/pk 25, $0.86/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 1/2 in
- Length 48 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-17009
- Zoro # G0453336
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 3/16 in |
Length | 48 in |
Container Size | 1 lb |
Overall Length | 48 in |
Overall Diameter | 3/16 in |
Details
Item | Plastic Welding Rod |
Material | Acetal Copolymer |
Color | Black |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 1/2 in |
Minimum Operating Temperature | 550 Degrees F |
Series | 900-170 |
Material Grade | Standard |
Process | Plastic Welding |
For Maximum Material Thickness | 1/2 in |
Rod Shape | Round |
Standards | Not Rated |
Weight | 1 lb |
Maximum Operating Temperature | 625 Degrees F |
Polymer Type | Copolymer |
Description
Plastic Welding Rod, Material Acetal Copolymer, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Copolymer, Series 900-170, Standards Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Pta-17 Ultra Flex Tig Torch(12.5 ft 1Pc) (K1782-12)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035" (KP1696-035S)
- UNIWELD Sludge Sucker, 3/4 In PVC, Use w/All Lines (40000)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- SEELYE Thermoplastic Welding Rod, PK 39 (900-11201)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, HDPE, 5/32 In, Natural, PK34 (900-14002)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- SEELYE Welding Rod, LDPE, 3/16 In, Natural, PK25 (900-14013)
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- Seelye Thermoplastic Welding Rods