Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, Copolymer, 1/8 In, Black, PK52
Mfr # 900-17007
Zoro # G1109001
product price: $21.99
/pk 52, $0.42/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 5/32 in
- Length 48 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-17007
- Zoro # G1109001
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 48 in |
Container Size | 1 lb |
Overall Length | 48 in |
Overall Diameter | 1/8 in |
Details
Item | Plastic Welding Rod |
Material | Acetal Copolymer |
Color | Black |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 5/32 in |
Process | Plastic Welding |
Weight | 1 lb |
Standards | Not Rated |
Polymer Type | Copolymer |
For Maximum Material Thickness | 5/32 in |
Maximum Operating Temperature | 625 Degrees F |
Series | 900-170 |
Minimum Operating Temperature | 550 Degrees F |
Material Grade | Standard |
Rod Shape | Round |
Description
Plastic Welding Rod, Material Acetal Copolymer, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Copolymer, Series 900-170, Standards Not Rated, Package Quantity 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- AQUASOL Inflatable Purge Bladder, 10 In Dia (ABLD-10)
- LONGEVITY THUNDER-ROD ER5356 Filler Rods: 1/16"(1.6mm), 11Lb Box (880335)
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/16"x36", 10lb (ER70S2-188-10T)
- Seelye Thermoplastic Welding Rods