Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, ABS, 5/32 In, White, PK32
Mfr # 900-10042
Zoro # G2323395
product price: $17.99
/pk 32, $0.56/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Diameter 5/32 in
- Temperature Range 650 Degrees to 725 Degrees F
- For Material Thickness Up to 1/4 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-10042
- Zoro # G2323395
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Container Size | 1 lb |
Length | 48 in |
Overall Diameter | 5/32 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | ABS |
Color | White |
Temperature Range | 650 Degrees to 725 Degrees F |
For Material Thickness | Up to 1/4 in |
For Maximum Material Thickness | 1/4 in |
Minimum Operating Temperature | 650 Degrees F |
Series | 900-100 |
Standards | Not Rated |
Weight | 1 lb |
Rod Shape | Round |
Process | Plastic Welding |
Maximum Operating Temperature | 725 Degrees F |
Polymer Type | ABS |
Material Grade | Standard |
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK3 (31GH93)
- AQUASOL Socket Weld Spacer Ring, 1/8 Tx1, PK50 (SGP-1.0/2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- SEELYE Welding Rod, ABS, 5/32 In, Black, PK31 (900-10022)
- SEELYE Welding Rod, HDPE, 1/8 In Dia, Natural, PK54 (900-14001)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- SEELYE Welding Rod, LDPE, 1/8 In, Black, PK56 (900-14020)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- Seelye Thermoplastic Welding Rods