Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, ABS, 5/32 In, Black, PK31
Mfr # 900-10022
Zoro # G2339461
original price:
$28.10
8% off
new price: $25.69
/pk 31, $0.83/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Diameter 5/32 in
- Temperature Range 650 Degrees to 725 Degrees F
- For Material Thickness Up to 1/4 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-10022
- Zoro # G2339461
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Length | 48 in |
Container Size | 1 lb |
Overall Length | 48 in |
Overall Diameter | 5/32 in |
Details
Item | Plastic Welding Rod |
Material | ABS |
Color | Black |
Temperature Range | 650 Degrees to 725 Degrees F |
For Material Thickness | Up to 1/4 in |
Series | 900-100 |
Maximum Operating Temperature | 725 Degrees F |
Process | Plastic Welding |
Rod Shape | Round |
Minimum Operating Temperature | 650 Degrees F |
Material Grade | Standard |
Weight | 1 lb |
Polymer Type | ABS |
For Maximum Material Thickness | 1/4 in |
Standards | Not Rated |
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Oxygen Cylinder Cap, Fine Thread (318-11)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 15 ft Cable (195156)
- H&S AUTOSHOT Body Side Molding Rivet Welding Tip (1005)
- HARRIS Mach Cutt Tip Propane (6290-1-VVC)
- SEELYE Welding Rod, CPVC, 3/16 In, Gray, PK16 (900-13003)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- SEELYE Welding Rod, HDPE, 1/8 In, Black, PK51 (900-14031)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- SEELYE Welding Rod, HDPE, 5/32 In, Natural, PK34 (900-14002)
- Seelye Thermoplastic Welding Rods