Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, ABS, 3/16 In, Black, PK23
Mfr # 900-10023
Zoro # G0363447
original price:
$30.25
6% off
new price: $28.25
/pk 23, $1.23/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Diameter 3/16 in
- Temperature Range 650 Degrees to 725 Degrees F
- For Material Thickness Up to 1/2 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-10023
- Zoro # G0363447
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 3/16 in |
Container Size | 1 lb |
Length | 48 in |
Overall Diameter | 3/16 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | ABS |
Color | Black |
Temperature Range | 650 Degrees to 725 Degrees F |
For Material Thickness | Up to 1/2 in |
Process | Plastic Welding |
Rod Shape | Round |
Maximum Operating Temperature | 725 Degrees F |
For Maximum Material Thickness | 1/2 in |
Minimum Operating Temperature | 650 Degrees F |
Weight | 1 lb |
Standards | Not Rated |
Series | 900-100 |
Material Grade | Standard |
Polymer Type | ABS |
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Narrow, 90 Degree Angle (54B017)
- PARKER TORCHOLOGY Tweco Style Contact Tip, 5/64" HD (1140-1209) (P14H-564)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- SEELYE Welding Rod, ABS, 3/16 In, White, PK22 (900-10043)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- SEELYE Welding Rod, PP, 3/16 In, White, PK24 (900-12013)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Welding Rod, LDPE, 1/8 In, Black, PK56 (900-14020)
- SEELYE Welding Rod, Polyurethane, 5/32 In, Natural (900-11200)
- Seelye Thermoplastic Welding Rods