Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, ABS, 1/8 In, White, PK47
Mfr # 900-10041
Zoro # G0727727
product price: $17.99
/pk 47, $0.38/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Diameter 1/8 in
- Temperature Range 650 Degrees to 725 Degrees F
- For Material Thickness Up to 5/32 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-10041
- Zoro # G0727727
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 1/8 in |
Details
Item | Plastic Welding Rod |
Material | ABS |
Color | White |
Temperature Range | 650 Degrees to 725 Degrees F |
For Material Thickness | Up to 5/32 in |
Material Grade | Standard |
Standards | Not Rated |
Polymer Type | ABS |
Rod Shape | Round |
Weight | 1 lb |
Minimum Operating Temperature | 650 Degrees F |
For Maximum Material Thickness | 5/32 in |
Maximum Operating Temperature | 725 Degrees F |
Process | Plastic Welding |
Series | 900-100 |
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- VICTOR Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas (1000-0255)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 1lb (2513-1)
- MAG-MATE TIG Torch Holder Magnet w/2 WS301 (WTHT01WS300PK02)
- SEELYE Welding Rod, ABS, 1/8 In, Natural, PK50 (900-10031)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Thermoplastic Welding Rod, PK 39 (900-11201)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- BLUE DEMON Aluminum Tig Rod, 3/32"x36", 10lb, Box (ER5556-094-10T)
- Seelye Thermoplastic Welding Rods