Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, ABS, 1/8 In, Black, PK47
Mfr # 900-10021
Zoro # G1118187
original price:
$31.09
9% off
new price: $28.25
/pk 47, $0.60/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Diameter 1/8 in
- Temperature Range 650 Degrees to 725 Degrees F
- For Material Thickness Up to 5/32 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-10021
- Zoro # G1118187
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 48 in |
Container Size | 1 lb |
Overall Length | 48 in |
Overall Diameter | 1/8 in |
Details
Item | Plastic Welding Rod |
Material | ABS |
Color | Black |
Temperature Range | 650 Degrees to 725 Degrees F |
For Material Thickness | Up to 5/32 in |
Weight | 1 lb |
Material Grade | Standard |
Minimum Operating Temperature | 650 Degrees F |
Series | 900-100 |
Process | Plastic Welding |
Polymer Type | ABS |
Maximum Operating Temperature | 725 Degrees F |
Standards | Not Rated |
Rod Shape | Round |
For Maximum Material Thickness | 5/32 in |
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Insulator, Centerfire (4323R)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #00 (0330-0004) (00-1-101)
- AMERICAN BEAUTY TOOLS Micro Wirestripping Handpiece (105131)
- SEELYE Welding Rod, ABS, 1/8 In, White, PK47 (900-10041)
- SEELYE Welding Rod, ABS, 1/8 In, Natural, PK50 (900-10031)
- SEELYE Welding Rod, LDPE, 1/8 In, Black, PK56 (900-14020)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- Seelye Thermoplastic Welding Rods