Shop All Thermoplastic Welding Rods
Seelye
Weld Rod, PP, 5/32 In, Natural, PK37
Mfr # 900-12002
Zoro # G3097035
product price: $12.65
/pk 37, $0.34/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 1/4 in
- Length 48 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-12002
- Zoro # G3097035
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Length | 48 in |
Container Size | 1 lb |
Overall Diameter | 5/32 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | Polypropylene |
Color | Off-White |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 1/4 in |
Weight | 1 lb |
Series | 900-12 |
Rod Shape | Round |
For Maximum Material Thickness | 1/4 in |
Standards | Not Rated |
Polymer Type | Polypropylene |
Material Grade | Standard |
Process | Plastic Welding |
Minimum Operating Temperature | 550 Degrees F |
Maximum Operating Temperature | 625 Degrees F |
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, LDPE, 5/32 In, Black, PK42 (900-14021)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- SEELYE Thermoplastic Welding Rod, PK 39 (900-11201)
- Seelye Thermoplastic Welding Rods