Shop All Welding Tips
Seelye
Thermoplastic Welding Tip, Wide, 5/32 In
Mfr # 270-11017
Zoro # G3433972
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Speed Welding Tip
- Series Automatic
- Welds Up To 3/8"
- For Use With 1/8 in and 5/32 in Diameter Round Welding Rods
- Type Automatic Wide Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 270-11017
- Zoro # G3433972
- Country of Origin Taiwan, Province of China
- Category Welding Tips
Dimensions
Tip Size | Wide Body |
Connection Thread Size | 1/4"-18 |
Overall Length | 2 1/2 in |
Nominal Size | #9A |
For Maximum Rod Diameter | 5/32 in |
Connection Size | 1/4 in |
Description
Thermoplastic Welding Tip, Compatible with Brand Seelye, Compatible with Grainger Part Number 4UZR6, 4UZR7, 4UZR8, 4UZR9, Compatible with Manufacturer Part Number 270-11002, 270-11005, 270-2001FC, 270-2001FCP, Connection Size 1/4 in, Connection Thread Gender Male, Connection Thread Pitch 1.41 mm, Connection Thread Size 1/4 In.-18, Connection Thread Type NPS, Connection Type Threaded, Features Automatic Speed Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING NEEDLE NOZZLE AIRCAP KIT 1.0 F/FX1000 GU (SH289288)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- GRANDOLDGARDEN 12 ft. Propane Hose & Regulator Assembly (GR1488302)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- SEELYE Hot Air Thermoplastic Welding Tip (270-11019)
- SEELYE Thermoplastic Welding Tip, Narrow, 3/16 In (270-11028)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- SEELYE Thermoplastic Welding Tip, Tacking (270-11011)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #0 (261-0)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #1 (0330-0005) (1-1-101)
- Seelye Welding Tips