Shop All Welding Tips
Seelye
Thermoplastic Welding Tip, Narrow, 3/16 In
Mfr # 270-11028
Zoro # G1972984
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Speed Welding Tip
- Series Automatic
- Welds Up To 1/2"
- For Use With 3/16 in Diameter Round Welding Rods
- Type Automatic Narrow Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 270-11028
- Zoro # G1972984
- Country of Origin Taiwan, Province of China
- Category Welding Tips
Dimensions
Tip Size | Narrow Body |
Connection Size | 1/4 in |
Connection Thread Size | 1/4"-18 |
Nominal Size | #10 |
Overall Length | 2 3/4 in |
For Maximum Rod Diameter | 3/16 in |
Description
Thermoplastic Welding Tip, Compatible with Brand Seelye, Compatible with Grainger Part Number 4UZR6, 4UZR7, 4UZR8, 4UZR9, Compatible with Manufacturer Part Number 270-11005, 270-2001FC, 270-2001FCP, Mfr. No. 270-11002, Connection Size 1/4 in, Connection Thread Gender Male, Connection Thread Pitch 1.41 mm, Connection Thread Size 1/4 In.-18, Connection Thread Type NPS, Connection Type Threaded, Features Fit Any of Seelye's Welders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- FORNEY Anti-Spatter, 16 Ounce (37030)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- SEELYE Thermoplastic Welding Tip, Tacking (270-11011)
- SEELYE Thermoplastic Welding Tip, Wide, 5/32 In (270-11017)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- SEELYE Hot Air Thermoplastic Welding Tip (270-11019)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- VICTOR Cutting Tip, 1 Series, 8 Tip Size (0333-0270)
- VICTOR Acetylene Cutting Tip (0331-0014)
- Seelye Welding Tips