Shop All Welding Tips
Seelye
Hot Air Thermoplastic Welding Tip
Mfr # 270-11019
Zoro # G403670043
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Plastic Welding
- Overall Length 4 in
- Tip Shape Triangular
- Nominal Size #11
- For Material Type ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW\, PC, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 270-11019
- Zoro # G403670043
- Country of Origin Taiwan, Province of China
- Category Welding Tips
Dimensions
Overall Length | 4 in |
Nominal Size | #11 |
For Maximum Rod Diameter | 5/32 in |
Details
Item | Hot Air Thermoplastic Welding Tip |
Process | Plastic Welding |
Tip Shape | Triangular |
For Material Type | ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW\, PC, Polypropylene |
Description
Hot Air Thermoplastic Welding Tip, For Material Type ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW\, PC, Polypropylene, For Maximum Rod Diameter 5/32 in, Nominal Size #11, Overall Length 4 in, Process Plastic Welding, Tip Shape Triangular, Tip Size 0.125, 0.15625, Tip Type Speed Welding Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Soldering Iron Cl Butane (335258)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-5)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F (3198-550)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- SEELYE Thermoplastic Welding Tip, Tacking (270-11011)
- SEELYE Thermoplastic Welding Tip, Wide, 5/32 In (270-11017)
- SEELYE Thermoplastic Welding Tip, Narrow, 3/16 In (270-11028)
- TWECO Contact Tip, Series 14, 1/16 In, PK25 (11401171)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- Seelye Welding Tips