Shop All Welding Tips
Seelye
Hot Air Thermoplastic Welding Tip
Mfr # 270-11015
Zoro # G303670082
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Plastic Welding
- Overall Length 3 in
- For Maximum Rod Diameter 1/2 in
- For Material Type ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW, PC, Polypropylene
- Tip Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 270-11015
- Zoro # G303670082
- Country of Origin Taiwan, Province of China
- Category Welding Tips
Dimensions
Overall Length | 3 in |
For Maximum Rod Diameter | 1/2 in |
Details
Item | Hot Air Thermoplastic Welding Tip |
Process | Plastic Welding |
For Material Type | ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW, PC, Polypropylene |
Tip Shape | Flat |
Description
Hot Air Thermoplastic Welding Tip, For Material Type ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW, PC, Polypropylene, For Maximum Rod Diameter 1/2 in, Overall Length 3 in, Process Plastic Welding, Tip Shape Flat, Tip Size 0.50, Tip Type Flat Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- WELLER Solder Element, 50 W (37UG)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- SEELYE Thermoplastic Welding Tip, Wide, 5/32 In (270-11017)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- SEELYE Thermoplastic Welding Tip, Narrow, 3/16 In (270-11028)
- SEELYE Hot Air Thermoplastic Welding Tip (270-11019)
- SMITH EQUIPMENT Welding Tip, Size 8.25 In, Welds 5/64 In (SW203)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- Seelye Welding Tips