Shop All Universal Remotes
Seek Thermal
PhoneAdapter, 320x240Res, Manual, Android
Mfr # CQ-AAAX
Zoro # G9145970
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Protective Case
- Thermal and Visible Light Blending No
- Adapter Powered By Smart Phone
- NIST Certified No
- Data Logging - Instrument No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seek Thermal
- MFR # CQ-AAAX
- Zoro # G9145970
- UPC # 859356006316
- Country of Origin United States
- Category Universal Remotes
Dimensions
Width | 1.75 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Depth | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Overall Depth | 1 in |
Description
IR Smart Phone Adapter, Infrared Resolution 320 x 240, Field of View 32 Degrees , Frame Rate 15 Hz, Emissivity Adjustability Adjustable, Minimum Focus Distance 5 cm, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Focus Method Manual, Compatible Operating System Android, Includes Protective Case, Overall Width 1 3/4 in, Overall Depth 1 in, Number of Color Palettes 10, Overall Height 1 in, Accuracy Degrees F +/-5.0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- ILC Replacement for Acer Ac0905517re AC Adapter (AC0905517RE AC ADAPTER ACER)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CW-AAA)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- INFINITI Universal Remote Control (CH524)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- Seek Thermal Universal Remotes