Shop All Thermal Imagers
Seek Thermal
IR Smart Phone Adapter, 70, -40 Degrees to 626 Degrees F, Manual Focus
Mfr # LQ-AAAX
Zoro # G5432406
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Smart Phones iOS Devices
- Temp. Range (F) - Infrared -40 Degrees to 626 Degrees
- IR Detector Resolution 320 x 256 Pixels
- Temp. Range (C) - Infrared -40 Degrees to 330 Degrees
- Temp. Accuracy (F) - Infrared +/-5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seek Thermal
- MFR # LQ-AAAX
- Zoro # G5432406
- UPC # 855753005617
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Height | 1 in |
Width | 1.75 in |
Manufacturers Warranty Length | 1 yr |
Depth | 0.8 in |
Overall Depth | 1 in |
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
IR Smart Phone Adapter, Infrared Resolution 320 x 240, Field of View 32 Degrees , Frame Rate 15 Hz, Emissivity Adjustability Adjustable, Minimum Focus Distance 15.24 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Focus Method Manual, Maximum Emissivity Setting 0.97, Compatible Operating System iOS, Includes Protective Case, Overall Width 1 3/4 in, Overall Depth 1 in, Number of Color Palettes 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR RAIN GAUGE/SPRINKLER 6""C (2702N)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1300LF)
- KESTREL Weather Meter, Yellow, 0.3 to 48.87" Hg (0855YEL)
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- SEEK THERMAL IR Smart Phone Adapter, 70, -40 Degrees to 626 Degrees F, Manual Focus (UQ-AAAX)
- SEEK THERMAL Infrared Camera, 70 mK, -40 Degrees to 824 Degrees F, Fixed Focus, 2.4 in TFT Color LCD Display (RQ-AAAX)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SQ-AAA)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SW-AAA)
- TESTO 865S Thermal Imager With Usb Cable (0560 8651)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- JONARD TOOLS Ferret Plus Wireless Inspection Camera (CF-300)
- Seek Thermal Thermal Imagers