Shop All Thermal Imagers
This Product is Discontinued
Seek Thermal
IR Smart Phone Adapter, 100, -40 Degrees to 626 Degrees F, Manual Focus (Discontinued)
Mfr # UT-AAA
Zoro # G5432491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Smart Phones Android Devices
- Temp. Range (F) - Infrared -40 Degrees to 626 Degrees
- IR Detector Resolution 206 x 156 Pixels
- Temp. Range (C) - Infrared -40 Degrees to 440 Degrees
- Temp. Accuracy (F) - Infrared +/-5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seek Thermal
- MFR # UT-AAA
- Zoro # G5432491
- UPC # 855753005020
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Width | 1.75 in |
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Depth | 0.8 in |
Overall Depth | 7/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Description
IR Smart Phone Adapter, Field of View 15 Degrees Horizontal x 20 Degrees Vertical, Frame Rate 9 Hz, Thermal Sensitivity 100 mK, Focus Method Manual, Maximum Emissivity Setting Fixed 0.97, Calibration Certificate Type Not Applicable, Includes Protective Case, Overall Width 1 3/4 in, Overall Depth 7/8 in, Number of Color Palettes 9, Overall Height 1 in, Manufacturer Warranty Length 1 yr, File Formats Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.