Shop All Thermal Imagers
Seek Thermal
Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display
Mfr # SW-AAA
Zoro # G0974703
product price: $475.97
/ea
Free Shipping & Returns
$475.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal Imager
- Temp. Range (C) - Infrared -40 Degrees to 330 Degrees
- Temp. Range (F) - Infrared -40 Degrees to 626 Degrees
- Field of View 36 Degrees
- Focus Method Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seek Thermal
- MFR # SW-AAA
- Zoro # G0974703
- Country of Origin China
- Category Thermal Imagers
Dimensions
Height | 3-1/8" |
Length | 5-1/2" |
Width | 1-7/64" |
Manufacturers Warranty Length | 1 Year |
Display Size | 3.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts Not Applicable, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Applicable, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.97, Minimum Emissivity Setting 0.97, Thermal Sensitivity 70 mK, Minimum Focus Distance 0.2 m, Minimum Operating Temperature Degrees F -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- ASHCROFT Dial Thermometer, -20 to 120 deg. C (50EI60E)
- SEEK THERMAL Infrared Camera, 70 mK, -40 Degrees to 824 Degrees F, Fixed Focus, 2.4 in TFT Color LCD Display (RQ-AAAX)
- SEEK THERMAL IR Smart Phone Adapter, 70, -40 Degrees to 626 Degrees F, Manual Focus (UQ-AAAX)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SQ-AAA)
- SEEK THERMAL IR Smart Phone Adapter, 70, -40 Degrees to 626 Degrees F, Manual Focus (LQ-AAAX)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- MSA SAFETY MSA Evolution 6000 Thermal Imaging Camera Vehicle Kit (10145771)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- Seek Thermal Thermal Imagers