Shop All Cell Phone Cases
Seeds Of Change (Ca)
Marble Collection AIP5HC-ROSA Apple iPhone 5 Hybrid Case - Rosa Marble
Mfr # AIP5HC-ROSA
Zoro # G603763798
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seeds Of Change (Ca)
- MFR # AIP5HC-ROSA
- Zoro # G603763798
- Country of Origin China
- Category Cell Phone Cases
Description
Protect and prevent your phone, Tablet, Laptop, Xbox and Speakers from scratches, dust and damage. It is made from a lightweight tough strong high quality material which will help to keep your phone, Tablet, Laptop, Xbox and Speakers safe. The material is soft which is hard wearing. This will not only look good on your phone, Tablet, Laptop, Xbox and Speakers but will protect it. Easy to change and simply slides on and off and can be changed and used many times.
Features- Apple iPhone 5 Hybrid Case - Rosa Marble
- Unique elegant design
- Slim and Light weight, front and back full body protection
- Soft to the touch, easy to grip and light Suit
- Easy access to all buttons, controls & ports without having to remove the case
- The premium quality material provides extreme drop protection
- Two-piece protective construction
- Includes black flexible TPU inner liner
- Tough, matte finish outer shell
- Full color edge-to-edge artwork
- Easy access to all controls
- Design: Rosa Marble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15 (BPC122547106)
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- FITNESS TECHNOLOGIES Fitness Technologies 97561 Uwater 200 Percentage Waterproof Soft case; Small (97561)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- NITE IZE Cell Phone Cord, Fits Model Universal (GCC-A1-8R7)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- LOVEHANDLE Phone Grip Multi Leopard (L-048-01)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- Seeds Of Change (Ca) Cell Phone Cases