Shop All Planters & Window Boxes
Seedible
Japi Pottery JVIDA1S Self Watering Herb Garden; Sandstone
Mfr # JVIDA1S
Zoro # G803770336
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seedible
- MFR # JVIDA1S
- Zoro # G803770336
- UPC # 7894023094565
- Country of Origin China
- Category Planters & Window Boxes
Description
Self-watering system, which allows the plant to consumption of the ideal amount of water, autonomy for a full life by with which the seasonings develop more succulent, tasty and healthy. The Kitchen Herb Garden- VIDA is perfect for those who enjoy a healthy life and do not lack good taste, refinement, functionality and practicality.
Specifications- Color: Sandstone
- Material: Polyethylene
- Style: Contemporary
- Dimension: 42.4 x 39.12 x 39.12 cm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Timber Beam Cutter (TMW-57)
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- BULLY TOOLS Sod Lifter, Fiberglass, D-Grip Handle (92390)
- MTD Blade Set-50 Deck (490-110-M126)
- DEROMA 1.2 in. H X 1.2 in. D X 9.3 in. D Clay Traditional Plant Saucer Chocolate (8723CPZ)
- CHEUNGS Rippled Ceramic Planter; Gray (5661GR)
- NATURE SPRING Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black (958606LFA)
- NK LAWN & GARDEN Seed Starter Tray 18Cells (P180-6)
- PANACEA Holder Flowerpot Adj Blk (89049)
- GREEN GARDEN PRODUCTS, LLC 6Pk 5" Rnd Peat Pot (JP506)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- Seedible Planters & Window Boxes