Shop All Planters & Window Boxes
Seedible
Japi Pottery JVIDA1C Self Watering Herb Garden; Charcoal
Mfr # JVIDA1C
Zoro # G103770302
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seedible
- MFR # JVIDA1C
- Zoro # G103770302
- UPC # 7894023094572
- Country of Origin China
- Category Planters & Window Boxes
Description
Self-watering system, which allows the plant to consumption of the ideal amount of water, autonomy for a full life by with which the seasonings develop more succulent, tasty and healthy. The Kitchen Herb Garden- VIDA is perfect for those who enjoy a healthy life and do not lack good taste, refinement, functionality and practicality.
Specifications- Color: charcoal
- Material: Polyethylene
- Style: Contemporary
- Dimension: 42.4 x 39.12 x 39.12 cm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Kit 605-531 For Stihl 4238 140 4404 (605-531)
- AFTERMARKET Water Pump Repair Rebuild Kit Fits Kubota Tractor L2000 L2201 L245DT L3001 L345 (CSU80-0111)
- GIFT ESSENTIALS Blue Swirls Glass Hummingbird Feeder (GEHF008)
- TRECE Pherocon Baited AM Yellow Sticky Traps with Ties (T3305-00 GE)
- SEEDIBLE Japi Pottery JVIDA1S Self Watering Herb Garden; Sandstone (JVIDA1S)
- NEARLY NATURALS Bougainvillea Artificial Plant in Decorative Planter - White (8218-WH)
- NOVELTY 14.5 in. Rectangle Ella Flower Box; Gray (246480)
- COWPOTS CowPots #3 Round Pot - 90 pots (#3 Rnd (90))
- COBRACO Canterbury Plant Stand, 30" (SCBPS1030-B)
- MOTHER EARTH 1.5 Cu.ft. Coco Peat for Plant Growth (MO8163)
- BLOEM ARIANA POT LIV GREEN 8"" (20-56408)
- Seedible Planters & Window Boxes