Shop All Lubricants
Seed Slik
Lubricant, 25 lb., Pail, Black
Mfr # SLIKGRAPH-25#
Zoro # G8734503
original price:
$133.06
9% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Seed Flow Lubricant (Agriculture)
- NSF Rating Not Rated
- Lubricant Container Pail
- Lubricant Base Graphite
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seed Slik
- MFR # SLIKGRAPH-25#
- Zoro # G8734503
- Country of Origin Mexico
- Category Lubricants
Dimensions
Container Size | 25 lb |
Size | 400 oz. |
Description
Seed Flow Lubricant (Agriculture), Powder, Seed Slik, Net Fill 25 lb, Container Size 25 lb, Lubricant Container Pail, Graphite, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Black, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Standards USDA Biobased Certified, No USDA Certified Biobased Product
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- FESTO Push-In T-Fitting QSMTL-G1/8-6 (QSMTL-G1/8-6)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- NTN NTN 532A, Tapered Roller Bearing Cup Single Cup 4375 In Od X 11875 In W Case Carburized Steel (532A)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- LPS DETEX Multipurpose Grease, Cartridge, 14oz (54214)
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- Seed Slik Lubricants