Shop All Lubricants
Seed Slik
Lubricant, 20 lb., Pail, White
Mfr # SLIKTALC-20#
Zoro # G8734521
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Seed Flow Lubricant (Agriculture)
- NSF Rating Not Rated
- Lubricant Container Pail
- Lubricant Base Talc
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seed Slik
- MFR # SLIKTALC-20#
- Zoro # G8734521
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 lb |
Size | 320 oz. |
Description
Seed Flow Lubricant (Agriculture), Powder, Seed Slik, Net Fill 20 lb, Container Size 20 lb, Lubricant Container Pail, Talc, Talc Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color White/Gray, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Standards USDA Biobased Certified, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- BROWNING Split Taper Bushings, #H1-1/4 (H1-1/4)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 31881, Pressure Line, 10 micron, Outside-In (MF0058380)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 45'' Long x 8 Ribs Wide - 450J8 (450J8)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- Seed Slik Penetrants and Lubricants