Shop All Lubricants
Seed Slik
Lubricant, 20 lb., Pail, Gray
Mfr # SLIKBLEND-20#
Zoro # G8734546
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Seed Flow Lubricant (Agriculture)
- NSF Rating Not Rated
- Lubricant Container Pail
- Lubricant Base Talc/Graphite
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seed Slik
- MFR # SLIKBLEND-20#
- Zoro # G8734546
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 lb |
Size | 320 oz. |
Description
Seed Flow Lubricant (Agriculture), Powder, Seed Slik, Net Fill 20 lb, Container Size 20 lb, Lubricant Container Pail, Talc/Graphite, Talc/Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Gray, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- FOSTER Socket, O60 Series, Hansen 600, 1/4" (O-3703)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- LUBRIPLATE Hydraulic Oil Ho-1, Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-062)
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- SUPER LUBE Dry Film PtFE, Aerosol Can, 11 Oz. (11016)
- Seed Slik Penetrants and Lubricants