Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G05R
Zoro # G802683071
product price: $16.79
/pk 25, $0.67/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Height 1
- Width 3
- Diameter 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 3 |
Diameter | 0.19 |
Length | 5.5 |
Details
Material | Vinyl |
Color | Red |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PRIMELINE TOOLS 4 in. House Number 0, Diecast, Black Finish (5 Pack) (MP4110-5)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- ACCUFORM Numbered Tags, 1-1/8 In, 101 to 200, PK100 (TDG301GN)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- RAIKA Luggage Tag - Wine (SC 135 WINE)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- See All Tags