Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G03SW
Zoro # G102683078
product price: $15.59
/pk 25, $0.62/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Silver
- Height 1.5
- Width 2.3
- Diameter 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.5 |
Width | 2.3 |
Diameter | 0.13 |
Length | 5 |
Details
Material | Vinyl |
Color | Silver |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- MULTY HOME 6 ft. L X 4 ft. W Charcoal Cocord Indoor and Outdoor Polyester Nonslip Floor Mat (MT1000165)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (8CW45)
- See All Tags