Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G01YW
Zoro # G402683082
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Height 1.4
- Width 1.3
- Diameter 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.4 |
Width | 1.3 |
Diameter | 0.13 |
Length | 3 |
Details
Material | Vinyl |
Color | Yellow |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- ORORA VISUAL TX OnSyte Perforated Thermal Transfer Printable Strip Tags (3UTV4)
- AVERY DENNISON Price Tags, 1-3/4x1-3/32, White, PK1000 (12204)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86434)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- ACCUFORM Lockout Tag, Do Not Operate, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT400CTP)
- See All Tags