Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G01Y
Zoro # G102683061
product price: $13.29
/pk 25, $0.53/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Height 1
- Width 2.75
- Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 2.75 |
Diameter | 0.1 |
Length | 1.5 |
Details
Material | Vinyl |
Color | Yellow |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- BRADY Nanotag(tm) Tag Hldr Kit, Wht, Plstc (NAN-H)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- C.H. HANSON Blank Tag, Square, Red, PK5 (43033)
- See All Tags