Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G01WW
Zoro # G602683073
product price: $13.49
/pk 25, $0.54/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Height 1
- Width 3.5
- Diameter 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 3.5 |
Diameter | 0.08 |
Length | 1.5 |
Details
Material | Vinyl |
Color | White |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 15X19 For Rent Sign (840026)
- LYLE Eco-Decal Icy Conditions, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0138-ED_10x7)
- EDGE EYEWEAR Safety Glasses, Gray Mirror Scratch-Resistant (SD117-G2)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 2XL (J53122)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- PANDUIT Marker Plate, 3"x0.5", White (M300X050Y7C)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43128)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- C.H. HANSON Round Tag Approved (41388)
- See All Tags