Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G01RW
Zoro # G002683079
product price: $12.85
/pk 25, $0.51/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Height 1.6
- Width 2.8
- Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.6 |
Width | 2.8 |
Diameter | 0.01 |
Length | 3.7 |
Details
Material | Vinyl |
Color | Red |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Caution Wet Paint Sign With Symbol, Landscape (OS-NS-P-710-L-10524)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- ADVANTUS Key Tags Label Window, 0.88 x 0.19 x 2, Red, PK6, 6PK (KEY98018)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- REGISTRY Multi-label Baggage Claim Tags, 1000PK (U72LBIDTAH)
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- See All Tags