Shop All Tags
See All
Vinyl Marking Tags
Mfr # TUF-G01OW
Zoro # G802683064
product price: $13.49
/pk 25, $0.54/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Orange
- Height 1.1
- Width 1.5
- Diameter 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.1 |
Width | 1.5 |
Diameter | 0.05 |
Length | 3.2 |
Details
Material | Vinyl |
Color | Orange |
Description
These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each (9318D10)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR104)
- AVERY Avery® Duplicate Repair Tags, Numbered 1 to 500, 5-1/4" x 2-5/8", Manila, 500 Tags/Box (15030)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- BRADY Number Tag, Brass, Series FP 076-100, PK25 (23670)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- See All Tags