Shop All Safety and Security Mirrors
See All
Security Mirror, Convex, 160 deg., 36 in.
Mfr # N36
Zoro # G4179275
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 36"
- Viewing Angle 160°
- Standards Meets OSHA Requirements
- Material Glass
- Weight 24.325 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # N36
- Zoro # G4179275
- UPC # 033081736001
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Details
Item | Security Mirror,Convex,160 deg.,36 in. |
Viewing Angle | 160° |
Standards | Meets OSHA Requirements |
Material | Glass |
Weight | 24.325 lbs |
Description
Security Mirror,Convex,160 deg.,36 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (840810)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BL)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- SEE ALL Convex Mirrors (PLXO26)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- See All Traffic Safety