Shop All Safety and Security Mirrors
This Product is Discontinued
See All
Security Mirror, Convex, 160 deg., 12 in. (Discontinued)
Mfr # N12
Zoro # G4179281
This Product is Discontinued
Key Features
- Diameter 12"
- Viewing Angle 160°
- Standards Meets OSHA Requirements
- Material Glass
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # N12
- Zoro # G4179281
- UPC # 033081712005
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Item | Security Mirror,Convex,160 deg.,12 in. |
Viewing Angle | 160° |
Standards | Meets OSHA Requirements |
Material | Glass |
Weight | 5 lbs |
Description
Security Mirror,Convex,160 deg.,12 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.