Shop All Safety and Security Mirrors
See All
Round Glass Convex Mirror, 18", Adjustable Brackets
Mfr # SEEN18
Zoro # G601845960
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Angle 160°
- Includes Round Glass Convex Mirror; Adjustable Mounting Bracket
- Color Black
- Features Double Strength Glass
- Approx. Viewing Distance 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # SEEN18
- Zoro # G601845960
- UPC # 33081718007
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Viewing Angle | 160° |
Includes | Round Glass Convex Mirror; Adjustable Mounting Bracket |
Color | Black |
Features | Double Strength Glass |
Approx. Viewing Distance | 15 ft |
Mirror Shape | Round |
Standards | Meets OSHA requirements |
Item | Round Glass Convex Mirrors |
Mounting Type | Wall Mountable |
Description
Round convex mirror is designed for use in production areas, entrances and exits. Not for outdoor use. Mirror offers a wide field of vision with a 160-degree viewing angle and includes an adjustable mounting bracket. Mirror meets OSHA requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19001-02)
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- See All Safety and Security Mirrors