Shop All Safety and Security Mirrors
See All
Round Glass Convex Mirror, 12", Adjustable Brackets
Mfr # SEEN12
Zoro # G901845905
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Viewing Angle 160°
- Mirror Shape Round
- Standards Meets OSHA requirements
- Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # SEEN12
- Zoro # G901845905
- UPC # 33081712005
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Color | Black |
Item | Round Glass Convex Mirrors |
Viewing Angle | 160° |
Mirror Shape | Round |
Standards | Meets OSHA requirements |
Includes | Round Glass Convex Mirror; Adjustable Mounting Bracket |
Features | Double Strength Glass |
Description
Round convex mirror is designed for use in production areas, entrances and exits. Not for outdoor use. Mirror offers a wide field of vision with a 160-degree viewing angle and includes an adjustable mounting bracket. Mirror meets OSHA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PERMALIGHT Photoluminescent Red Exit Peel-And-Stick Self-Adhesive Sign (600070)
- KINCO Kinco HydroFlector Waterproof Glove, Nitrile Palm (1896P-L)
- SIGNMISSION OSHA Sign, Wear Eye Protection With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16902)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 3 ft 6 in Long x 27 in Wide, 5/8 in Thick (546)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- FRED SILVER Convex Security Mirror (PLXR-2636)
- See All Safety and Security Mirrors