Shop All Floor Signs
See All
Item, 1H, 11.5W, TP-YBLNK
Mfr # TP-YBLNK
Zoro # G102696443
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Height 1
- Sign Material Plastic
- Material Plastic
- Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All
- MFR # TP-YBLNK
- Zoro # G102696443
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11.5 |
Height | 1 |
Length | 29 |
Outside Dia. | 0.6 |
Details
Sign Material | Plastic |
Material | Plastic |
Description
Get your message across to employees, visitors and customers with this lightweight, A-shaped floor sign. This sign offers easy setup, stacking and storage and the waterproof material provides for long-time use. Yellow color. Sign is blank for customization. 20"H x 12"W.
NOTE: sold separately.
NOTE: sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- HONEYWELL Cut-Resistant Gloves, Slip-On, S, PR (42-615BL/7S)
- MACURCO Portable Carbon Dioxide Detector, LCD (PM150-CO2)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- SEE ALL Item, 0.1H, 11.5W, TP-WBLNK (TP-WBLNK)
- SEE ALL Economy Floor Sign, 12 x 14 x 20, Yellow/Black, 2PK (TP-CWET)
- NMC Floor Sign, Dbl Side, Danger Confined Sp, 19 in Height, 12 in Width, Corrugated Plastic, English (FS33)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- SIGNMISSION Safety First 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99898 (FD-C-16-12PK-99898)
- SIGNMISSION Handicapped Sign Arrow Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-2-C-7-99984 (FD-2-C-7-99984)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83TXRD (WFS83TXRD)
- See All Signs