Shop All Bath Towel Bars and Hooks
See All Industries
Towel Warmer, Metal, Free Standing, 120V
Mfr # WR-WHS
Zoro # G8336492
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 105
- Overall Height 39 in
- Depth 14"
- Height 39"
- Mounting Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # WR-WHS
- Zoro # G8336492
- UPC # 695936238025
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 39 in |
Depth | 14" |
Height | 39" |
Overall Depth | 14 in |
Width | 25" |
Cord Length | 7 ft. |
Overall Width | 25 in |
Overall Dimensions - H x W x D | 39 in x 25 in x 14 in |
Bar Width | 24 in |
Description
Towel Warmer, ADA Compliant No, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Satin Nickel, Material Metal, Mounting Type Free Standing, Number of Bars 8, Overall Depth 14 in, Overall Height 39 in, Overall Width 25 in, Plug Type Plug-In, Voltage 120 V AC, Wattage 105 W, Weight Capacity 25 lb, Includes Mounting Hardware Yes, Product Type Towel Warmer, Cord Length 7 ft, Features Filatherm Dry Element, Includes Mounting Hardware, Standards UL/cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 3/8 in., 0 to 50 psi (3/8 LF215M1 0-50)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (401422)
- AMERICAN STANDARD Boulevard Siphonic 1Pi 2Flush Right-Heig, 1.6 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2891.200.020)
- SEE ALL INDUSTRIES See All Industries HSKC Warmrails Towel Warmer- Chrome (HSKC)
- SEE ALL INDUSTRIES Towel Warmer, Metal, Free Standing, 120V (WR-HCS)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Side Shelving, Bathroom Shelf with 2 Towel Rods (ANDO704WH)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- MOEN Voss 24" Towel Bar Bright Chrome (YB5124CH)
- See All Industries Bath Towel Bars and Hooks