Shop All Tags
See All Industries
Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25
Mfr # IL-SREC
Zoro # G4231507
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4 1/4 in
- Width 3 in
- Legend/Background Color Black/Silver
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See All Industries
- MFR # IL-SREC
- Zoro # G4231507
- Country of Origin United States
- Category Tags
Dimensions
Height | 4 1/4 in |
Width | 3 in |
Label Height | 4 1/4 in |
Label Width | 3 in |
Description
Service Record Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Silver, Label Diameter Not Applicable, Label Height 4 1/4 in, Label Material Aluminum, Label Shape Rectangle, Label Width 3 in, Language English, Number of Labels 25, Package Type Roll, Preprinted Images Black Header, Preprinted Legend Service Record, Product Type Label, Subject Matter Service, Write on Surface Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK (CH92)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC3A1)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- SEE ALL INDUSTRIES Inspection Rcd Tag, 5 x 3 In, Al, PK25 (TUF-INSP)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Foil, PK25 (IL-INSP)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- BRADY Number Tag, Brass, PLBG 276-300, PK25 (23439)
- See All Industries Tags