Shop All Safety and Security Mirrors
See-All Industries
Round Rectangular Glass Convex Mirror, 12x18in 0
Mfr # RR1218
Zoro # G110804908
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand See-All Industries
- MFR # RR1218
- Zoro # G110804908
- UPC # 33081712180
- Country of Origin United States
- Category Safety and Security Mirrors
Description
Help prevent theft and increase work place safety with this security mirror. Scan unguarded aisles, eliminate blind intersections, monitor production areas and safeguard entrances and exists. Detection mirrors are curved to eliminate distortion. This adjustable, convex glass security mirror has a 160° view angle, making it ideal for scanning any business or office. For easy installation, all mirrors come with heavy-duty mounting brackets. Round Rectangular Shape for Low Ceiling Areas. Width: 18in; Height: 12in; For Area: 15 sq ft; Shape: Convex; Round Rectangular.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- CONDOR Sweatband, Blue, Cooling Head Band, Cellulose, Evaporative-Cooling, Universal Size, 100 Per Pack (2AF07)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 12in DIAMETER (N12)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 26in DIAMETER (N26)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SE-KURE Indoor Convex Mirror w/Z Bkt, 30 (SCVI-30Z)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670556)
- See-All Industries Traffic Safety