Shop All Facility Signs
See All Industries
Restroom Sign, 20 in Height, 12 in Width, Plastic, Triangle, English
Mfr # TP-CREST
Zoro # G4031894
original price:
$26.99
10% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Rest Rooms Being Cleaned
- Width 12 in
- Height 20 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # TP-CREST
- Zoro # G4031894
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 12 in |
Sign Legend Character Height | 2 in |
Description
Restroom Sign, Triangle, English, Sign Legend Rest Rooms Being Cleaned, Sign Legend Background Color Black, Sign Legend Style Text, Sign Legend Character Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSS)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- BRADY Service Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (SM670E)
- HY-KO For Sale By Owner Sign 8.5" x 12.5", 10PK (A03007)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Ladder Storage Sign, Landscape (OS-NS-D-710-L-13948)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Elevator Equipment Room Authorized, Portrait (OS-DS-D-57-V-2244)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- HY-KO House For Sale Sign 6" x 23", 5PK (B00609)
- See All Industries Facility Signs