Shop All Identification Labels
See All Industries
Property Identification Label, PK100, PRO-ID2
Mfr # PRO-ID2
Zoro # G4202466
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 2 1/2 in
- Height 1 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PRO-ID2
- Zoro # G4202466
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 1 in |
Sign Legend Character Height | 1/8 in |
Depth | 2 1/2 in |
Description
Property Identification Label, Horizontal Rectangle, English, Sign Legend No Legend, Sign Legend Background Color Black, Sign Legend Character Height 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Booth Enclosed Shower and Eye/Face Wash (8605WC)
- MECHANIX WEAR Drivers, 9, Brown Leather, PR (CWKLD-75-009)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BS22YP)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- SEE ALL INDUSTRIES Fire Extinguisher Tag, 7 x 4 In, PK25 (FTUF-G51)
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G24)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- NMC PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC (DL72BR)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- See All Industries Identification Labels