Shop All Identification Labels
See All Industries
Property Identification Label, PK100, PRO-ID
Mfr # PRO-ID
Zoro # G3961921
product price: $40.95
/pk 100, $0.41/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 1 1/2 in
- Height 7/8 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PRO-ID
- Zoro # G3961921
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 7/8 in |
Sign Legend Character Height | 1/8 in |
Depth | 2 1/2 in |
Description
Property Identification Label, Vertical Rectangle, English, Sign Legend No Legend, Sign Legend Background Color Black, Sign Legend Character Height 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G24)
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- SEE ALL INDUSTRIES Fire Extinguisher Tag, 7 x 4 In, PK25 (FTUF-G51)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21002 (TC-21002)
- See All Industries Identification Labels