Shop All Identification Labels
See All Industries
Property Identification Label, PK100, PRO-ID-1_100
Mfr # PRO-ID-1_100
Zoro # G4206176
product price: $53.25
/pk 100, $0.53/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 1 1/2 in
- Height 7/8 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand See All Industries
- MFR # PRO-ID-1_100
- Zoro # G4206176
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 7/8 in |
Depth | 1 1/2 in |
Sign Legend Character Height | 1/8 in |
Description
Property Identification Label, Vertical Rectangle, English, Sign Legend No Legend, Sign Legend Background Color Black, Sign Legend Character Height 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (L564)
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G24)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- SEE ALL INDUSTRIES Fire Extinguisher Tag, 7 x 4 In, PK25 (FTUF-G51)
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- NMC Infectious Substance 6 Label, Pk25 (DL53AP)
- See All Industries Identification Labels